Motor Pigtail Disconnect, Copper, Female

Item #: 0552948

Cat #: MD1F-3

UPC: 786210839561

$ 472.38 EA
Company wide:
0 in stock
Female Copper Motor Pigtail Disconnect, 1 AWG, Body Size 3, Die Color Code Green

Overview

Female Copper Motor Pigtail Disconnect, 1 AWG, Body Size 3, Die Color Code Green
Also known as: 786210839561, MD1F-3, THBMD1F3

Specifications

Gender: Female
Color: Green
Material: Copper
Allowable Gauge Range: 1
Gender: Female
Material: Copper
Color: Green
Allowable Gauge Range: 1