Expanded Entry Ring Terminal, Nylon Insulated

Item #: 0552943

Cat #: RC10-12X

UPC: 786210878553

$ 9.04 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Expanded Entry Ring Terminal, Length 1.48 Inches, Width .72 Inches, Maximum Insulation .250, Bolt Hole 1/2 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

Overview

Nylon Insulated Expanded Entry Ring Terminal, Length 1.48 Inches, Width .72 Inches, Maximum Insulation .250, Bolt Hole 1/2 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 786210878553, RC10-12X, THBRC1012X

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 12 - 10