1/2IN LT TYPE B COND PVC GRY

Item #: 0552942

Cat #: LTC050GY

UPC: 786210880761

$ 6.86 EA
Company wide:
0 in stock
Documents & Guides
Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray

Overview

Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray
Also known as: 786210880761, LTC050GY, THBLTC050GY

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Material: PVC
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Type: LFNC-B
Length: 100 ft
Material: PVC