Copper Compression Lug, 1 AWG, 1-Hole Stud, Long Barrel, Green

Item #: 0552934

Cat #: 54947BE

UPC: 786210890128

$ 18.29 EA
Company wide:
19 in stock
Copper Compression Lug, Conductor Size: 1 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Green, Die Code: 37.

Overview

Copper Compression Lug, Conductor Size: 1 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Green, Die Code: 37.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210890128, 54947BE, THB54947BE

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1