
30A Fast-Acting Rejection Fuse, Melamine, Class CC, 600V
Item #: 0552908
Cat #: KTK-R-30
UPC: 051712420747
$ 43.64 EA
Company wide:
563
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
KTK-R Class CC Limitron™ fast-acting, rejection-type fuse Fast-acting, branch circuit, rejection-type fuse. For superior electrical protection, Eaton recommends upgrading KTK-R fuse applications to Bussmann series Low-Peak LP-CC fuses
Also known as: 051712420747, KTK-R-30, BUSKTKR30
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 30 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Amps: | 30 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |