BUSS SMALL DIMENSION FUSE

Item #: 0552907

Cat #: GDB-315MA

UPC: 051712431712

$ 9.60 EA
Company wide:
0 in stock
Documents & Guides
315mA 250V 5x20mm Glass Fast Acting Fuse

Overview

315mA 250V 5x20mm Glass Fast Acting Fuse
Also known as: 051712431712, GDB-315MA, BUSGDB315MA

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 0.315
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Amps: 0.315
Volts AC: 250
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge