Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 0552906

Cat #: GDB-3.15A

UPC: 051712431811

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 3.15 A, 250 V, 35 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 3.15 A, 250 V, 35 A, Cylindrical

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431811, GDB-3.15A, BUSGDB3.15A

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250