Fuse, 8 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 0552899

Cat #: LPN-RK-8SP

UPC: 051712538282

$ 30.64 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 8 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 8 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712538282, LPN-RK-8SP, BUSLPNRK8SP

Specifications

Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Amps: 8
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating AC: 300 kA
Volts DC: 125
Volts AC: 250
Amps: 8
Interrupt Rating DC: 100 kA