40A Time-Delay Fuse, Low-Peak, Class RK1, 250V

Item #: 0552898

Cat #: LPN-RK-40SP

UPC: 051712538381

$ 35.26 EA
Company wide:
24 in stock
Documents & Guides
40 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

40 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538381, LPN-RK-40SP, BUSLPNRK40SP

Specifications

Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Volts DC: 125
Amps: 40
Mounting: Cartridge
Interrupt Rating DC: 100 kA