Fuse, 2A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0552897

Cat #: LPS-RK-2SP

UPC: 051712548144

$ 23.52 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
2 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

Overview

2 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548144, LPS-RK-2SP, BUSLPSRK2SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 2
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 2
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA