Fuse, 35 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0552896

Cat #: LPS-RK-35SP

UPC: 051712548373

$ 68.98 EA
Company wide:
1 in stock
Documents & Guides
Fuse, 35 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 35 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712548373, LPS-RK-35SP, BUSLPSRK35SP

Specifications

Amps: 35
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 35
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA