Fuse, 250 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0552895

Cat #: LPS-RK-250SP

UPC: 051712548526

$ 695.81 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 250 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC

Overview

Fuse, 250 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548526, LPS-RK-250SP, BUSLPSRK250SP

Specifications

Amps: 250
Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 250
Class: RK1
Volts AC: 600
Interrupt Rating DC: 100 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA