400A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 0552893

Cat #: JKS-400

UPC: 051712634007

$ 315.00 EA
Company wide:
75 in stock
Documents & Guides
Limitron Current Limiting Fast Acting Fuse, 400 A, 600 VAC, 200 kA Interrupt, Class J, Cartridge Body

Overview

Limitron Current Limiting Fast Acting Fuse, 400 A, 600 VAC, 200 kA Interrupt, Class J, Cartridge Body

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712634007, JKS-400, BUSJKS400

Specifications

Speed: Fast Acting
Mounting: Blade
Amps: 400
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 400
Volts AC: 600
Mounting: Blade
Class: J
Interrupt Rating AC: 200 kA