Fuse, 30 Amp Automotive Blade-Type, Green, 32V, Type ATC

Item #: 0552891

Cat #: ATC-30

UPC: 051712703284

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 30 Amp Automotive Blade-Type, Green, 32V DC, Type ATC, 1000 Amp Interrupting Rating

Overview

Fuse, 30 Amp Automotive Blade-Type, Green, 32V DC, Type ATC, 1000 Amp Interrupting Rating

A range of UL® Recognized fast-acting ATC blade fuses for automotive and low voltage control circuits. Featuring the same form, fit, and electrical and performance characteristics, ATC fuses are available in a variety of housing materials specific to orderable catalog numbers to meet application needs.

Also known as: 051712703284, ATC-30, BUSATC30

Specifications

Speed: Fast Acting
Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 30
Interrupt Rating AC: 1 kA
Color: Green
Mounting: Socket
Interrupt Rating DC: 1 kA