Midget Fuse, 0.400A, 600VAC, Fast Acting, Ferrule end, Series BBS

Item #: 0552887

Cat #: BBS-4/10

UPC: 051712707404

$ 25.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series BBS fuse, 600V, 0.400A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series BBS fuse, 600V, 0.400A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.

Also known as: 051712707404, BBS-4/10, BUSBBS410

Specifications

Type: Fuse
Mounting: Cartridge
Amps: 0.400
Type: Fuse
Amps: 0.400
Mounting: Cartridge