
4" Square Box, Welded, 2-1/8" Deep, Steel
Item #: 0552876
Cat #: 521711234E
UPC: 785991167115
$ 12.75 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Steel, Depth: 2-1/8 Inch, 1/2 and 3/4 Inch Eccentric Knockouts, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Steel, Depth: 2-1/8 Inch, 1/2 and 3/4 Inch Eccentric Knockouts, Cubic Inches: 30.3
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991167115, 521711234E, STL521711234E, 4 square deep
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |