Steel City® R-638 Continuous Threaded Rod, 3/8-16, 6 ft OAL, Steel

Item #: 0552849

Cat #: R-638

UPC: 785991703658

$ 7.63 FT
Company wide:
0 in stock
Documents & Guides
Steel City® R-638 Continuous Threaded Rod, 3/8-16, 6 ft OAL, Steel, Galvanized

Overview

Steel City® R-638 Continuous Threaded Rod, 3/8-16, 6 ft OAL, Steel, Galvanized
Also known as: 785991703658, R-638, THBR638

Specifications

Diameter: 3/8 in
Material: Steel
Length: 6 ft
Finish: Galvanized
Diameter: 3/8 in
Length: 6 ft
Material: Steel
Finish: Galvanized