3/4 IN Threaded Die Cast Aluminum Conduit Body, Back Opening, Use W

Item #: 0552841

Cat #: ALB-2

UPC: 042269318151

$ 27.53 EA
Company wide:
0 in stock
Documents & Guides
3/4 IN Threaded Die Cast Aluminum Conduit Body, Back Opening, Use With Rigid/IMC Conduit, Aluminum Die Cast

Overview

3/4 IN Threaded Die Cast Aluminum Conduit Body, Back Opening, Use With Rigid/IMC Conduit, Aluminum Die Cast

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269318151, ALB-2, RDTALB2

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type LB
Hub Diameter: 3/4 in
Material: Aluminum