Splice Plate, 90°, Flat, 3-Hole, Steel, Electro-Galvanized

Item #: 0552839

Cat #: AB219EG

UPC: 616013010969

$ 5.38 EA
Company wide:
80 in stock
Documents & Guides
Splice Plate, 90°, Flat, 3-Hole, Steel, Electro-Galvanized

Overview

Splice Plate, 90°, Flat, 3-Hole, Steel, Electro-Galvanized

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013010969, AB219EG, SUPAB219EG

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel