
Shallow Strut - Elongated, 1-5/8" x 13/16" x 20'
Item #: 0552836
Cat #: B1400HS-20PG
UPC: 616013111680
$ 7.38 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Finish: Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 20' Long, 14 Gauge
Overview
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Finish: Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 20' Long, 14 Gauge
Also known as: 616013111680, B1400HS-20PG, SUPB1400HS20PG
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Gauge: | 14 AWG |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 13/16 in |
| Gauge: | 14 AWG |
| Finish: | Pre-Galvanized |