Deep Strut - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

Item #: 0552835

Cat #: A1200-10AL

UPC: 616013100165

$ 22.04 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

Overview

Deep Strut - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Also known as: 616013100165, A1200-10AL, SUPA120010AL

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum