Rigid Strut Strap, 1", Aluminum

Item #: 0552827

Cat #: 702-1-AL

UPC: 616013141038

$ 14.25 EA
Company wide:
114 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, Diameter: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Also known as: 616013141038, 702-1-AL, SUP7021AL

Specifications

Diameter: 1 in
Material: Steel, Aluminum
Diameter: 1 in
Material: Steel, Aluminum