Rigid Conduit Clamp, 1"

Item #: 0552826

Cat #: 702-1-SS

UPC: 616013141076

$ 14.77 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 1 in, Material: Stainless Steel.

Overview

Rigid Strut Strap, Diameter: 1 in, Material: Stainless Steel.

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013141076, 702-1-SS, SUP7021SS

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel