LTG CONT OPN 20A 6P 277V

Item #: 0552789

Cat #: CN35BN6HB

UPC: 782113057460

$ 1511.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 20 A, 1 NO, 20 A, Open type, Six-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 20 A, 1 NO, 20 A, Open type, Six-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113057460, CN35BN6HB, CUTCN35BN6HB

Specifications

Family / Style: Freedom
Poles: 6
Amps: 20
Family / Style: Freedom
Amps: 20
Poles: 6