Cord Connector, Strain Relief, Liquidtight, 1", Non-Metallic

Item #: 0552741

Cat #: NMCG100875

UPC: 018997550026

$ 9.81 EA
Company wide:
4 in stock
Documents & Guides
Cord Connector, Low Profile, Size: 1 Inch, Strain Relief, NPT, Cord Range: 0.750 Inch - 0.875 Inch, Material: Non-Metallic

Overview

Cord Connector, Low Profile, Size: 1 Inch, Strain Relief, NPT, Cord Range: 0.750 Inch - 0.875 Inch, Material: Non-Metallic
Also known as: 018997550026, NMCG100875, ARLNMCG100875

Specifications

Diameter: 1 in
Material: PVC
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Diameter Range: 0.750 - 0.875 in
Material: PVC