BUSS MIDGET FUSE

Item #: 0552690

Cat #: FNQ-1/8

UPC: 051712786171

$ 68.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FNQ fuse, 500V, 0.125A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap

Overview

Eaton Bussmann series FNQ fuse, 500V, 0.125A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap

Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc

Also known as: 051712786171, FNQ-1/8, BUSFNQ18

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Color: Orange
Amps: 0.125
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Orange
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 0.125
Class: Midget