3A Time Delay Midget Fuse, 500 VAC, 10 kA, Class CC

Item #: 0552689

Cat #: FNQ-3

UPC: 051712786270

$ 15.04 EA
Company wide:
546 in stock
Documents & Guides
Tron Time Delay Midget Fuse, 3 A, 500 VAC, 10 kA, Class CC/Supplemental, Ferrule End Terminal, Cartridge

Overview

Tron Time Delay Midget Fuse, 3 A, 500 VAC, 10 kA, Class CC/Supplemental, Ferrule End Terminal, Cartridge

Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.

Also known as: 051712786270, FNQ-3, BUSFNQ3

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Color: Orange
Amps: 3
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Orange
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 3
Class: Midget