SEMI-COND FUSE 10A 150V AC

Item #: 0552687

Cat #: FWA-10A10F

UPC: 051712795203

$ 40.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), 10A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), 10A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712795203, FWA-10A10F, BUSFWA10A10F

Specifications

Amps: 10
Volts AC: 150
Length: 38 mm
Volts DC: 150
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 10
Length: 38 mm
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 150
Volts DC: 150
Diameter: 10 mm
Interrupt Rating AC: 200 kA