Fuse, 60A North American Style Stud Mount High Speed, 700VAC

Item #: 0552682

Cat #: FWP-60B

UPC: 051712796002

Company wide:
0 in stock
Documents & Guides
60 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

60 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712796002, FWP-60B, BUSFWP60B

Specifications

Volts AC: 700
Amps: 60
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 700
Speed: High-Speed
Interrupt Rating AC: 200 kA
Amps: 60
Mounting: Bolt On
Class: aR