Wire Stripper/Cutter, 10-22 AWG

Item #: 0552498

Cat #: PA1117

UPC: 769328111729

$ 22.34 EA
Company wide:
2 in stock
Documents & Guides
Wire Stripper/Cutter, Capacity: 22-10 AWG

Overview

Wire Stripper/Cutter, Capacity: 22-10 AWG

Head of tool and handles designed at optimum 22º angle to prevent awkward wrist bends -Spring-loaded open-Contoured wire stripping areas precision ground for accuracy-Non-scoring strip and smooth wire cutting Features screw cutter and wire loops embedded in frames-Built-in safety lock-Gripping jaws on front of tool-PA1117 will work on NM-B household cable-Not for use on steel or armored wire and cable

Also known as: 769328111729, PA1117, TPOPA1117

Specifications

Type: Stripper, Cutter
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Stripper, Cutter
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG