175A, 48 VDC, Automotive Fuses

Item #: 0552458

Cat #: CNN175

UPC: 079458009019

$ 181.80 EA
Company wide:
0 in stock
Documents & Guides
175 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

175 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009019, CNN175, LFUCNN175

Specifications

Volts DC: 48
Amps: 175
Speed: Very Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Volts DC: 48
Speed: Very Fast Acting
Mounting: Bolt In
Amps: 175
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA