Measuring Tape, 1250# Polyester, 3000'

Item #: 0552439

Cat #: 4435

UPC: 783310104452

$ 529.35 EA
Company wide:
0 in stock
Measuring Tape 1250lb Polyester 1/2" X 3000'

Overview

Measuring Tape 1250lb Polyester 1/2" X 3000'

Durable and stretch-resistant tape for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts Factory-lubricated to reduce burn-through in innerduct Easy-to-read footage markings for quick and accurate measurements Available in various tensile strengths for use in any application

Also known as: 783310104452, 4435, GRE4435

Specifications

Material: Polyester
Length: 3000 ft
Type: Measuring Tape
Weight Capacity: 1250 lbs
Material: Polyester
Type: Measuring Tape
Length: 3000 ft
Weight Capacity: 1250 lbs