
Photoelectric Sensor, E58 Harsh Duty, Background Rejection
Item #: 0552422
Cat #: E58-30DPS280-EL
UPC: 782114557013
$ 1014.46 EA
Company wide:
0
in stock
Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 11 Inch (280 mm) Sensing Range, Visible Red Beam, 90-132 Volt AC, 18-50 Volt DC, Cable, Dmos Output, Light Operate
Overview
Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 11 Inch (280 mm) Sensing Range, Visible Red Beam, 90-132 Volt AC, 18-50 Volt DC, Cable, Dmos Output, Light Operate
Also known as: 782114557013, E58-30DPS280-EL, CUTE5830DPS280EL
Specifications
| Range: | 11 in, 280 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Volts AC Range: | 90 - 132 |
| Volts DC Range: | 18 - 50 |
| Range: | 11 in, 280 mm |
| Volts AC Range: | 90 - 132 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Volts DC Range: | 18 - 50 |