
Transformer, Control, 250VA, Multi-Tap, Encapsulated
Item #: 0552416
Cat #: E250TF
UPC: 783472002139
$ 327.69 EA
Company wide:
8
in stock
Documents & Guides
250 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, International Series Control Transformer with 3 Primary to Secondary Options. For IEC Touchproof Cover Kit order Sola Hevi-Duty item: IP20 (539894).
Overview
250 VA, 1-Phase, 208/240/415/480/600 Primary Volts - 120 Secondary Volts, 200/230/400/460/575 Primary Volts - 115 Secondary Volts, 220/277/380 Primary Volts - 110 Secondary Volts, International Series Control Transformer with 3 Primary to Secondary Options. For IEC Touchproof Cover Kit order Sola Hevi-Duty item: IP20 (539894).
Electromagnetic control components demand inrush currents up to 10 times the transformer's nominal rating without sacrificing secondary voltage stability beyond practical limits. International Series transformers fully comply with IEC and NEMA standards and are available with IEC touchproof covers (IP20).
Also known as: 783472002139, E250TF, SOLE250TF
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 200/230/400/460/575, 208/240/415/480/600, 220/277/380 |
| Volt Amps: | 250 |
| Secondary Voltage: | 120, 115, 110 |
| Phase: | 1 |
| Primary Voltage: | 200/230/400/460/575, 208/240/415/480/600, 220/277/380 |