Kwik Change Arbor

Item #: 0552377

Cat #: 645-022

UPC: 783310057536

$ 92.38 EA
Company wide:
59 in stock
Documents & Guides
Kwik Change Arbor, Sizes: 2-3/8" - 3"

Overview

Kwik Change Arbor, Sizes: 2-3/8" - 3"

Quick change arbor allows you to change cutter heads with a simple push and a turn use the same arbor for different size cutting heads

Also known as: 783310057536, 645-022, GRE645022

Specifications

Material: Steel
Type: Hole Saw Mandrel/Arbor
Material: Steel
Type: Hole Saw Mandrel/Arbor