
Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 6 - 10
Item #: 0552333
Cat #: MNG10-610RX
UPC: 051128589908
$ 1.72 EA
Company wide:
0
in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6 - 10, Color: Yellow, 50/PK
Overview
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6 - 10, Color: Yellow, 50/PK
3M™ Scotchlok™ Color-Coded Multi-Stud Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589908, MNG10-610RX, MMMMNG10610RX
Specifications
| Material: | Nylon |
| Color: | Yellow |
| Stud Size: | #10, #6, #8 |
| Allowable Gauge Range: | 12 - 10 |
| Material: | Nylon |
| Stud Size: | #10, #6, #8 |
| Color: | Yellow |
| Allowable Gauge Range: | 12 - 10 |