BELL 4 24V60HZ

Item #: 0552314

Cat #: 156G-4G5

UPC: 782640223475

$ 192.10 EA
Company wide:
0 in stock
Documents & Guides
Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 4 inch gong.

Overview

Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 4 inch gong.
Also known as: 782640223475, 156G-4G5, EDW156G4G5

Specifications

Volts AC: 24
Diameter: 4 in
Amps: 0.300
Volts AC: 24
Amps: 0.300
Diameter: 4 in