Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0552292

Cat #: HFD3225L

UPC: 786679015452

$ 9141.42 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 225 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 225 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679015452, HFD3225L, CUTHFD3225L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA