Safety Switch, HD, 30A, 3PH, 600VAC, Non-Fusible, Class I Div. 2

Item #: 0552256

Cat #: AEAB3036DS

UPC: 781381848022

$ 4777.36 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, 125/250 Volt DC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2

Overview

Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, 125/250 Volt DC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2

Explosionproof disconnect enclosures are used where hazardous materials are handled or stored. These units are used for overload and short circuit protection, control of lighting and power circuits.

Also known as: 781381848022, AEAB3036DS, APPAEAB3036DS

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Mounting: Surface
Volts AC: 600