Six Port Frame, Black

Item #: 0552229

Cat #: CA-6PF-BL

UPC: 027557061865

$ 23.52 EA
Company wide:
1 in stock
Documents & Guides
Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Black, Designer Style, Gloss Finish, 6 Ports

Overview

Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Black, Designer Style, Gloss Finish, 6 Ports

Claro 6-Port Frame, Gloss, field customizable in black

Also known as: 027557061865, CA-6PF-BL, LUTCA6PFBL

Specifications

Type: Blank, Cover, 6 Port, 1-Gang
Mounting: Surface
Color: Black
Gangs: 1
Type: Blank, Cover, 6 Port, 1-Gang
Color: Black
Mounting: Surface
Gangs: 1