8.0 - 11. 5 Heater Pack, Class 20

Item #: 0552161

Cat #: H2025-3

UPC: 782114753477

$ 150.85 EA
Company wide:
0 in stock
Full Load Amperes Range: 8.0 - 11.5. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays. ***Package of 3***

Overview

Full Load Amperes Range: 8.0 - 11.5. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays. ***Package of 3***
Also known as: 782114753477, H2025-3, CUTH20253

Specifications

Family / Style: Freedom
Poles: 3
Size: 4, 3
Mounting: Overload Relay
Amps Range: 8 - 11.500
Family / Style: Freedom
Size: 4, 3
Amps Range: 8 - 11.500
Poles: 3
Mounting: Overload Relay