Fan Box, Solid Base, 500/700 Series Raceway, Steel, White

Item #: 0552141

Cat #: 5738AFWH

UPC: 786776562880

$ 23.38 EA
Company wide:
0 in stock

Overview

Fan Box, Solid Base, 500/700 Series Raceway, White

Cover accepts fan bracket device with mounting centers of 3 3/16" (81mm). Base has six mounting holes and 4 1/2" trade size KOs. #10 mounting studs provided. Rated for fans and fixtures up to 50 lbs.

Also known as: 786776562880, 5738AFWH, WMD5738AFWH

Specifications

Color: White
Material: Steel
Color: White
Material: Steel