5" Fiberglass 90° Elbow, 60" Radius, Black

Item #: 0552107

Cat #: 5FG90X60

UPC:

$ 471.72 EA
Company wide:
0 in stock
Documents & Guides
5 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black

Overview

5 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black

Comes with factory installed PVC couplings or stubs with a spigot end.

Also known as: 5FG90X60

Specifications

Color: Black
Material: Fiberglass
Diameter: 5 in
Angle: 90°
Sweep Radius: 60 in
Color: Black
Diameter: 5 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 90°