14W TORPEDO CAND BASE

Item #: 0552106

Cat #: 10714C

UPC: 762148107156

Company wide:
0 in stock
SpringLamp« Compact Fluorescent 14W Deco, Candelabra 2700K

Overview

SpringLamp« Compact Fluorescent 14W Deco, Candelabra 2700K
Also known as: 762148107156, 10714C, TCP10714C

Specifications

Color Rendering Index (CRI): 82
Shape: EL/A MCAN (Torpedo)
Volts AC: 120
Lumens: 720
Color: White
Wattage: 14
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Dimmable: No
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Shape: EL/A MCAN (Torpedo)
Lumens: 720
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: No