Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Blue 14'

Item #: 0552091

Cat #: C6-115BU-14FB

UPC: 763474086726

$ 9.20 EA
Company wide:
16 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Also known as: 763474086726, C6-115BU-14FB, SIGC6115BU14FB

Specifications

Length: 14 ft
Gauge: 23 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 14 ft
Color: Blue
Conductors: 4 Pair
Gauge: 23 AWG
Material: Copper