Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Item #: 0551981

Cat #: RC4ATCBK

UPC: 786564131540

$ 578.58 EA
Company wide:
16 in stock
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4". Depth: 9-1/16". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I, 4 Outlets and Provisions for 4 Data Jacks, Fits 4" Cored Hole

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4". Depth: 9-1/16". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I, 4 Outlets and Provisions for 4 Data Jacks, Fits 4" Cored Hole

Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.

Also known as: 786564131540, RC4ATCBK, WMDRC4ATCBK, poke

Specifications

Color: Black
Depth: 9 1/16 in
Material: Aluminum
Color: Black
Material: Aluminum
Depth: 9 1/16 in