12-Hour Spring Wound SPST Timer, White

Item #: 0551938

Cat #: FD12HWC

UPC: 078275005082

$ 56.63 EA
Company wide:
34 in stock
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 12-Hour Max, Without Hold, White

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 12-Hour Max, Without Hold, White

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275005082, FD12HWC, IMTFD12HWC

Specifications

Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Color: White
Range: 12 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 12 hr
Type: SPST, In-Wall
Color: White
Light Technology: LED, CFL, Fluorescent, Incandescent