Decorator Dimmer, 300W, Electronic, Diva, Light Almond

Item #: 0551918

Cat #: DVELV-303P-LA

UPC: 027557366526

$ 118.67 EA
Company wide:
5 in stock
Documents & Guides
Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Overview

Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in light almond

Also known as: 027557366526, DVELV-303P-LA, LUTDVELV303PLA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 300
Family / Style: Diva
Color: Light Almond
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Wattage: 300