
Enclosure, NEMA 4x, Hinge Cover, 36" x 36" x 12"
Item #: 0551910
Cat #: WS363612SS
UPC: 783510131173
$ 6228.29 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel
Overview
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 36 x 36 x 12 Inch, Stainless Steel
nVent HOFFMAN HOFWS363612SS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510131173, WS363612SS, HOFWS363612SS
Features & Benefits
- Seams continuously welded and ground smooth
- Smooth Type 304 stainless steel lift-off bullet-style hinges
- Hinges are shielded by door
- Hinged side of door has provisions to allow direct flushing of hinge area
- 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
- 97-degree door opening
- Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
- Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
- Stainless steel quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 36 in |
| Depth: | 12 in |
| Height: | 36 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Mounting: | Surface |
| Width: | 36 in |
| Height: | 36 in |