MC 2P FP 3' 16/2 PVC

Item #: 0551768

Cat #: 102000A01F030

UPC: 786788429270

$ 26.54 EA
Company wide:
20 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 0.91m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 0.91m Length
Also known as: 786788429270, 102000A01F030, WOO102000A01F030

Specifications

Gender: Female
Type: 2-Pin, Mini Change, Single-Ended, Straight Connector
Length: 3 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 3 ft
Color: Yellow
Type: 2-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6